2-1/2 in. Rim with Guide Arm
Safety Wheel® 2-1/2 in. Rim with Guide Arm
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Safety Wheel®
- Handle Material:
- Cast Iron
- Handle Type:
- Handle Wheel
- Length:
- 12-1/2 in
- Valve Size:
- 2-1/2 in