Babbitt Steam Specialty

Safety Wheel® 3-1/5 in. Cast Iron Rim with Guide Arm Safety Wheel

Part #BCIRGSW35  |  Manufacturer Part #CIRGSW-3.5

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions for installation
  • Material: Cast Iron Sprocket Rim with Ductile Iron Guide Arms
  • Diameter of valve hand wheel rim will fit 15 3/4" to 19"

Documents

Specifications

Collection: Safety Wheel®

Depth: 3-1/8 in

Diameter: 1/2 in

Handle Material: Cast Iron

Handle Type: Wheel

Height: 18-1/2 in