Babbitt Steam Specialty

Safety Wheel® 4 1/2 in. Cast Iron Rim with Guide Arm Safety Wheel

Part #BCIRGSW45  |  Manufacturer Part #CIRGSW-4.5

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions for installation
  • Material: Cast Iron Sprocket Rim with Ductile Iron Guide Arms
  • Diameter of valve hand wheel rim will fit 22 1/2" to 26"

Documents

Specifications

Collection: Safety Wheel®

Depth: 3-1/8 in

Diameter: 1/2 in

Handle Material: Cast Iron

Handle Type: Wheel

Height: 25-3/4 in