0 items

Babbitt Steam Specialty Standard Attachment Set

BATSTL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday