Wall Clip in White (Pack of 48)

You last purchased this on
 
ClosetMaid

Wall Clip in White (Pack of 48)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClosetMaid

Wall Clip in White (Pack of 48)

  • Fast #
  • Part #C177000
  • Item #7727505
  • Manufacturer Part #177000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quantity: 48/bag, 25 bags/carton
  • Includes pin
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Hardware Type:
Wall Clip
Height:
1 in
Length:
1/2 in
Material:
Resin
Package Quantity:
Pack of 48