BACK SUPP SM 3236 SPAN BAK

Part #A719001  |  Manufacturer Part #719001

Type:

A719001
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medical grade construction
  • Rubber grip-tex webbing on interior staycasting to help prevent ride-up
  • Two-stage closure back support
  • Detachable suspenders
  • Adjustable suspenders
  • 9" high back
  • 3" wide elastic side pulls

Specifications

Color Finish: Black

Material: [Plastic, Rubber]

Material Type: Polyethylene

Size: Small

Type: A719001