BACK SUPPORT LG - 40-44 SPANBAK
BACK SUPPORT LG - 40-44 SPANBAK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubber grip-tex webbing on interior staycasting to help prevent ride-up
- Two-stage closure back support
- Medical grade construction
- 9" high back
- 3" wide elastic side pulls
- Adjustable suspenders
- Detachable suspenders
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic, Rubber
- Material Type:
- Polyethylene
- Size:
- Large
- Type:
- A719003