1 x 1 in. Industrial Water Disc Meter

You last purchased this on
 
Badger Meter

1 x 1 in. Industrial Water Disc Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

1 x 1 in. Industrial Water Disc Meter

  • Fast #
  • Part #BRCDLM70
  • Item #4733428
  • Manufacturer Part #RCDLM70
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Flow Rate:
25 gpm
Height:
7-1/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16-3/16 in
Material:
Bronze
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Positive Displacement Meter