Badger Meter

2 in. Meter with Orion

Part #BM170ORIONPIT  |  Manufacturer Part #M170ORIONPIT

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-700

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 100 gpm

Height: 8 in

Length: 17 in

Material: Cast Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Single Jet