Badger Meter
2 x 2 in. Positive Displacement Industrial Water Disc Meter
Part #BRCDLM1170 | Item #4733424 | Manufacturer Part #RCDLM170
Fitting Sizes:
2 in x 2 inProduct Details
Specifications
End Connection 1: Meter
End Connection 2: Meter
End Connections: Meter
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
Flow Rate: 80 gpm
Height: 10-3/4 in
Lead Law Compliant: Yes
Length: 22-7/8 in
Material: Bronze
Maximum Pressure: 150 psi
Maximum Temperature: 250
NSF Certified: No
Product Type: Positive Displacement Meter