Badger Meter
3/4 in. Bronze Meter Connector
Part #B7559002 | Item #346754 | Manufacturer Part #07559-002
Fitting Sizes:
3/4 in x 3/4 inProduct Details
- 3/4 in industrial meter
Documents
Specifications
Brand Model Compatibility: Recordall® 35 Industrial Meter
End Connection 1: Meter
End Connection 2: Meter
End Connections: Meter
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in x 3/4 in
Material: Bronze
Product Type: Connection Assembly
Type: Cold Fluid Connection Assembly