3/4 x 5/8 in. Bronze and Thermoplastic Nutating Disc Meter
3/4 x 5/8 in. Bronze and Thermoplastic Nutating Disc Meter
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Flow Rate:
- 170 gpm
- Length:
- 7-1/2 in
- Material:
- Bronze, Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Single Jet