Badger Meter

5/8 x 3/4 in. 110/120V Water Meter

Part #BM25GENRMT  |  Item #4088393

Call for Pricing EACH

Fitting Sizes:

5/8 in x 3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

CARB OTC LEED Compliant: No

End Connection 1: Meter

Energy Star Compliant: No

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No