5/8 x 3/4 in. 15 gpm. Bronze Alloy Water Meter

You last purchased this on
 
Badger Meter

Model 25 5/8 x 3/4 in. 15 gpm. Bronze Alloy Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Badger Meter

Model 25 5/8 x 3/4 in. 15 gpm. Bronze Alloy Water Meter

  • Fast #
  • Part #BB25B11
  • Item #34868
  • Manufacturer Part #B25B11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simple but efficient design makes this meter an ideal solution for measuring flow in your AMR/AMI system
  • Reduced disc nutation rate decreases chamber wear and extends long-term accuracy
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Compatible with all Badger Meter reading systems offered as well as other approved technologies
  • Available in both a lead-free bronze alloy and engineered polymer
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700
Capacity:
10 gal
Collection:
Model 25
End Connection 1:
Threaded
End Connection 2:
MNPT
End Connections:
Threaded x MNPT
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Flow Rate:
15 gpm
Height:
4-15/16 in
Length:
7-1/2 in
Material:
Bronze Alloy
Maximum Temperature:
80
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Single Jet
Weight:
4.5 lb
Width:
4-1/4 in