5/8 x 3/4 in. Water Meter
5/8 x 3/4 in. Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 15 gpm
- Length:
- 7-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Width:
- 4-13/16 in