0 items

Badger Meter Bronze Flanged Meter Connector

BFMCS

  • SIZE
  • PRICE

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
Meter Flanged
End Connection 2
Meter Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Bronze
Size
1-1/2 in x 1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday