Badger Meter

Recordall® 3/4 x 7-1/2 in. Spud Thread x MNPT Cast Bronze Water Meter

Part #BM35  |  Manufacturer Part #M35

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only - please contact your local branch for availability in your area
  • Direct magnetic drive

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI C700]

AWWA Specifications: AWWA C-700

Collection: Recordall®

End Connection 1: Spud Thread

End Connection 2: MNPT

End Connections: Spud Thread x MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 25 gpm

Height: 5-1/4 in

Length: 7-1/2 in

Material: Cast Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 61

Weight: 5.5

Width: 5 in