6-1/2 x 2 x 8-1/2 in. Single Serve Window Bag in Natural
6-1/2 x 2 x 8-1/2 in. Single Serve Window Bag in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Length:
- 8-1/2 in
- Width:
- 6-1/2 in