Bainultra

Amma 66 x 38 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #BAMMA6638FSWH  |  Manufacturer Part #AMMA6638FSWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 47 gal

Collection: Amma

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 21 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 49

Overall Length: 66 in

Overall Width: 38 in

Size: 66 in x 38 in

UL Listed: No

Volts: 120V