Bainultra

Ayoura 78 x 38 in. Acrylic Air Bath with Reversible Drain in White

Part #BAYOURA7838FSWH  |  Manufacturer Part #AYOURA7838FS WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Collection: Ayoura

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

IAPMO Listed: No

Installation Type: Freestanding

Length: 78 in

Material: Acrylic

Number Of Jets: 63

UL Listed: No

Width: 38 in