0 items

Baker Manufacturing 1/8 in. Magnum Frost Proof Hydrant with Bottom Inlet

BWHMB

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Collar is cast iron, tamper resistant stainless steel hex socket screw, easy to loosen
  • Head has padlock hole. Head bolts are hardened steel, linkage works on unthreaded shank
  • No packing, no adjustment required
  • Plunger is a pressure balanced design made of acetal thermoplastic
  • The plunger is threaded to the wet pipe

SPECIFICATIONS

Depth
2 ft
End Connection 1
NPT
End Connection 2
Hose
Height
1/8 in
Material
Brass, Ductile Iron, Plastic
Material Type
PVC
Valve Size
3/4 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday