0 items

Baker Manufacturing Monitor® Magnum Frost Proof Hydrant with Bottom Inlet

BWHMB75LF

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Monitor®
Depth
2 ft
Lead Law Compliance Level
Compliant Not Certified
Material
Brass, Ductile Iron, Plastic
Maximum Pressure
125 psi
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday