Baker Manufacturing Monitor® 1 ft. 5 in. Assembled Fire Hydrant

B15WHMB75LF

Manufacturer Part #: 1.5WHMB75LF

Depth of Trench

1 ft 6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Monitor®
Depth of Trench
1 ft 6 in
End Connection 2
ID
End Connections
ID
FM Approved
No
Flow Rate
25 gpm
Lead Law Compliant
Yes
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday