Baker Manufacturing
Monitor® 1 ft. Magnum Frost Proof Hydrant Bottom
Part #B1WHMB75LF | Item #4719993 | Manufacturer Part #10WHMB75LF
Call for Pricing
EACH
Depth of Trench:
10 ftSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Collection: Monitor®
Depth of Trench: 10 ft
End Connection 1: ID
End Connection 2: ID
End Connections: ID
Flow Rate: 25 gpm
Lead Law Compliant: Yes
Material: Brass
Valve Size: [1 in, 3/4 in]