11 ft. Brass, Ductile Iron and Plastic FIPT x MHT Yard Hydrant
Monitor® Magnum 11 ft. Brass, Ductile Iron and Plastic FIPT x MHT Yard Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Monitor® Magnum
- Depth:
- 11 ft
- End Connection 1:
- FIPT
- End Connection 2:
- MGHT
- End Connections:
- FIPT x MGHT
- Flow Rate:
- 25 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Ductile Iron, Plastic
- Material Type:
- Acetal
- Valve Body Material:
- Brass
- Valve Size:
- 1 in x 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant