4 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant
Monitor® Magnum 4 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Collar is cast iron, tamper resistant stainless steel hex socket screw, easy to loosen
- No packing, no adjustment required
- Head has padlock hole. Head bolts are hardened steel, linkage works on unthreaded shank
- The plunger is threaded to the wet pipe
- Plunger is a pressure balanced design made of acetal thermoplastic
Specifications
- Collection:
- Monitor® Magnum
- Depth of Trench:
- 4 ft
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- Flow Rate:
- 25 gpm
- Height:
- 1/8 in
- Material:
- Brass, Ductile Iron, Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 30 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant