Monitor® Magnum 5 ft. Brass, Ductile Iron and Plastic FIPT x MHT Compliant Not Certified Yard Hydrant

Part #B5WHMB75LF  |  Item #4707406  |  Manufacturer Part #5WHMB75LF

Call for Pricing EACH
(Pricing is for 5 ft)

Depth of Trench

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

Collection: Monitor® Magnum

Depth of Trench: 5 ft

End Connection 1: FIPT

End Connection 2: MHT

End Connections: FIPT x MHT

Lead Law Compliance Level: Compliant Not Certified

Material: [Brass, Ductile Iron, Plastic]

Maximum Pressure: 125 psi

Valve Size: 1 in x 3/4 in

Valve Type: Frost Proof Yard Hydrant