5 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant

You last purchased this on
 
Baker Manufacturing

Monitor® Magnum 5 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant

  • Fast #
  • Part #B5WHMB75
  • Item #4146718
  • Manufacturer Part #5WHMB75
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Baker Manufacturing

Monitor® Magnum 5 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Collar is cast iron, tamper resistant stainless steel hex socket screw, easy to loosen
  • No packing, no adjustment required
  • Head has padlock hole. Head bolts are hardened steel, linkage works on unthreaded shank
  • The plunger is threaded to the wet pipe
  • Plunger is a pressure balanced design made of acetal thermoplastic
  • Requires Certification

Documents


Specifications

Collection:
Monitor® Magnum
Depth of Trench:
5 ft
End Connection 1:
NPT
End Connection 2:
GHT
End Connections:
NPT x GHT
Flow Rate:
25 gpm
Height:
1/8 in
Material:
Brass, Ductile Iron, Plastic
Material Type:
PVC
Pressure - Maximum:
30 psi
Recommended Valve Application:
Water
Valve Size:
3/4 in
Valve Type:
Frost Proof Yard Hydrant