Monitor® Magnum 5 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant

Part #BWHMB75  |  Manufacturer Part #5WHMB75

Starting at
Call for Pricing

Depth of Trench:

5 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Head has padlock hole. Head bolts are hardened steel, linkage works on unthreaded shank
  • Collar is cast iron, tamper resistant stainless steel hex socket screw, easy to loosen
  • No packing, no adjustment required
  • Plunger is a pressure balanced design made of acetal thermoplastic
  • The plunger is threaded to the wet pipe

Documents

Specifications

Collection: Monitor® Magnum

Depth of Trench: 5 ft

End Connection 1: NPT

End Connection 2: GHT

End Connections: NPT x GHT

Flow Rate: 25 gpm

Height: 1/8 in

Material: [Brass, Ductile Iron, Plastic]

Material Type: PVC

Maximum Pressure: 30 psi

Recommended Valve Application: Water

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant