1/2 hp 1725 RPM 115/230V Motor

Part #BVL3504  |  Item #6083450  |  Manufacturer Part #VL3504

Horsepower:

1/2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 3.7

CSA Certified: Yes

Fan Speeds: 1

Frame Size: 56

Horsepower: 1/2 hp

Length: 11-7/20 in

Motor Enclosure: TEFC

Phase: Single Phase

Power Source: Electric

Product Type: Motor

RPM: 1725

Volts: 115/230V