Baldwin Arch Bell Button in Satin Nickel

B9BR7017

Manufacturer Part #: 9BR7017-002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes installation hardware
  • Illuminated button for easy detection at night
  • Requires low voltage electrical

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Baldwin
CE Approved
No
Depth
1/2 in
Installation Type
Screw-in
Style
Traditional
Width
1-3/5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday