Arch Bell Button in Dark Bronze
Arch Bell Button in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Illuminated button for easy detection at night
- Requires low voltage electrical
- Includes installation hardware
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- CE Approved:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1/2 in
- Installation Type:
- Screw-in
- Length:
- 3 in
- Material:
- Brass
- Style:
- Traditional
- Width:
- 1-3/5 in