Contemporary Door Knocker in Polished Nickel
Contemporary Door Knocker in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounted with through-holes
- Fits 1-3/4" thick door
- Compliments more contemporary entrance ways
- Includes mounting hardware, installation instructions, and drill template
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 87/100 in
- Installation Type:
- Screw-in
- Length:
- 5-23/25 in
- Material:
- Brass
- Product Type:
- Door Knocker
- Style:
- Contemporary
- Thickness:
- 1.075 in
- UL Listed:
- No
- Width:
- 2-57/100 in