Door Knocker in Venetian Bronze

You last purchased this on
 
Baldwin

Door Knocker in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin

Door Knocker in Venetian Bronze

  • Fast #
  • Part #B9BR7001001
  • Item #7236301
  • Manufacturer Part #9BR7001-001
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounted with through-holes
  • Fits 1-3/4" thick door
  • Compliments traditional entrance ways
  • Includes mounting hardware, installation instructions, and drill template
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-18/25 in
Installation Type:
Screw-in
Length:
6-27/100 in
Material:
Brass
Product Type:
Door Knocker
Style:
Traditional
Thickness:
1.075 in
UL Listed:
No
Width:
1-2/5 in