Edge Pull in Satin Nickel
This product has been replaced by
Manufacturer Part #0465.056
Estate Edge Pull in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Narrow design eliminates installation problems on thin door conditions
- Intended for use on pocket door applications
- Solid forged brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-5/8 in
- Height:
- 3-7/8 in
- Material:
- Forged Brass
- Product Type:
- Edge Pull
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Width:
- 3/4 in