Floor Bumper in Oil Rubbed Bronze

You last purchased this on
 
Baldwin

Estate Floor Bumper in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin

Estate Floor Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #B4510102
  • Item #2218085
  • Manufacturer Part #4510.102
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Floor bumper is designed to prevent damage to wall and door
  • 2.06" x 2.81"
  • Solid brass
  • Bring home luxury, fast
  • Utilize our beautiful and quality decorative door hardware that is guaranteed to match the finish of your other Baldwin hardware pieces
  • This product is in our Quick Ship Collection, receive your order in 5 days or less after order confirmation
  • A living finish that starts its long life with a matte black appearance blooms with time and handling to reveal subtle bronze highlights that suggest they have been centuries in the making
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter - Inside 1:
2-3/50 in
Diameter - Outside:
2-81/100 in
Door Stop Type:
Floor Bumper
Handle Material:
Brass
Installation Type:
Screw-in
Material:
Brass
Style:
Traditional