Pre-Drilled Door Adaptor in Steel
Estate Pre-Drilled Door Adaptor in Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 2.125" pre-drilled hole
- Accommodate 1-3/8" and 1-3/4"
- Standard pre-drilled door adaptor
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Estate
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Installation Type:
- Screw-in
- Material:
- Metal
- Style:
- Traditional
- UL Listed:
- No