Rubber Replacement Tip for 4045 and 4050

You last purchased this on
 
Baldwin Hardware

Rubber Replacement Tip for 4045 and 4050

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin Hardware

Rubber Replacement Tip for 4045 and 4050

  • Fast #
  • Part #B4041406
  • Item #7259256
  • Manufacturer Part #4041.406
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lifetime mechanical and finish warranty
  • Replacement tip for 4045
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
4045 and 4050
Material:
Rubber
Product Type:
Replacement Tip
Smart Home Enabled:
No
UL Listed:
No