4-1/2 in. Broached Swivel Spindle in Steel
Estate 4-1/2 in. Broached Swivel Spindle in Steel
Frequently Purchased Together
Product Details
- Spindle 4.5" swivel
- Lifetime mechanical and finish warranty
- Broached straight spindle for privacy
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Length:
- 4-1/2 in
- Material:
- Steel
- Product Type:
- Swivel Spindle
- Smart Home Enabled:
- No
- UL Listed:
- No