Baldwin
Estate WM BUMPER
Part #B4045150 | Item #2218459 | Manufacturer Part #4045.150
$
15.99
EACH
Type:
B4045150Product Details
- Solid forged brass
- Resilient rubber guard is replaceable
- Complete mounting hardware included
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: Baldwin
Collection: Estate
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 3 in
Height: 1-187/1000 in
Installation Type: Screw-in
Material: Forged Brass
Style: Traditional
Type: B4045150