Baldwin

Evolved Arched Deadbolt in Satin Nickel

Part #B8252150B  |  Manufacturer Part #8252.150.B

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smart lock featuring touch to open technology
  • Solid Forged Brass Trim
  • Works with KEVO app and allows for unlimited sharing of eKeys, your phone is your key
  • Works with mechanical key, 5-pin C-keyway cylinder in active sets
  • Work with Kevo Plus (sold separately) allowing for remote lock/unlocking features via web browser or KEVO App
  • Features LED lights to communicate with user (searching, locking, unlocking, low battery, error messages)
  • Easy to Install in Minutes with Screwdriver
  • Fits Standard 2.125” Tubular Door Prep
  • Tapered Deadbolt Design to help align door to strike
  • Automatic Handing Feature

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Baldwin

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Door Hardware Type: Lock

Handle Material: Forged Brass

Installation Type: Screw-in

Lock Type: [Deadbolt, Keyless Entry]

Material: Forged Brass

Smart Home Compatibility: Kevo Plus

Smart Home Enabled: Yes

Style: Contemporary

UL Listed: No