Evolved Contemporary Deadbolt in Polished Chrome
Evolved Contemporary Deadbolt in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Forged Brass Trim
- Works with KEVO app and allows for unlimited sharing of eKeys, your phone is your key
- Smart lock featuring touch to open technology
- Fits Standard 2.125” Tubular Door Prep
- Features LED lights to communicate with user (searching, locking, unlocking, low battery, error messages)
- Easy to Install in Minutes with Screwdriver
- Work with Kevo Plus (sold separately) allowing for remote lock/unlocking features via web browser or KEVO App
- Works with mechanical key, 5-pin C-keyway cylinder in active sets
- Automatic Handing Feature
- Tapered Deadbolt Design to help align door to strike
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9/16 in
- Door Hardware Type:
- Lock
- Handle Material:
- Forged Brass
- Installation Type:
- Screw-in
- Lock Type:
- Deadbolt, Keyless Entry
- Smart Home Compatibility:
- Kevo Plus
- Smart Home Enabled:
- Yes
- Style:
- Contemporary
- UL Listed:
- No