Baldwin Hardware Contemporary Door Knocker

B9BR700200

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compliments more contemporary entrance ways
  • Fits 1-3/4" thick door
  • Includes mounting hardware, installation instructions, and drill template
  • Mounted with through-holes

SPECIFICATIONS

ADA Compliant
No
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
87/100 in
Length
5-23/25 in
Material
Brass
Thickness
1.075 in
Type
Door Knocker
UL Listed
No
Width
2-57/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday