Broached Swivel Spindle in Unfinished
Estate Broached Swivel Spindle in Unfinished
Frequently Purchased Together
Product Details
- Spindle 4" swivel
- Lifetime mechanical and finish warranty
- Broached straight spindle for privacy
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Length:
- 4 in
- Product Type:
- Spindle
- Smart Home Enabled:
- No
- UL Listed:
- No