0 items

Baldwin Hardware Reserve™ Full Dummy Right Handed Curve Lever

B9BR35100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Reserve™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-17/32 in
Handle Type
Lever
Material
Forged Brass
Security Grade
2
Thickness
2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday