0 items

Baldwin Hardware Santa Cruz Handleset with Square Lever

B9BR1806

Color Finish

Starting at $280.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates door thickness: 1-3/4" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • SmartKey® re-key technology

SPECIFICATIONS

ADA Compliant
No
Collection
Santa Cruz
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Material
Forged Brass
Thickness
2 in
Type
Handle Kit
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday