0 items

Baldwin Hardware Contemporary™ Passage Door Knob

B9BR3522

Color Finish

Starting at $105.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Cross bore: 2-1/8"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Edge bore for latch: 1"
  • Exposed screws
  • Limited 25 year finish warranty
  • Limited lifetime mechanical warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Contemporary™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Knob
Material
Forged Brass
Thickness
2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday