0 items

Baldwin Hardware Crystal Privacy Door Knob

B9BR35321

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Easily unlock the door by turning the knob
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited 25 year finish warranty
  • Limited lifetime mechanical warranty
  • Manual unlocking is not required
  • Privacy function knobs feature push-button locking

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Crystal
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-29/32 in
Handle Type
Knob
Material
Forged Brass
Security Grade
2
Thickness
2 in
UL Listed
No
Width
2-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday