0 items

Baldwin Hardware Seattle Right Handed Single Cylinder Handleset with Square Door Lever

B9BR180

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates door thickness: 1-3/4" - 2"
  • Accommodates: 5-1/2'' center to center dimension only
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Limited 25 year finish warranty
  • Limited lifetime mechanical warranty
  • Solid brass deadbolt latch with hardened steel roll pin for additional strength and security

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Seattle
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-3/8 in
Length
17-1/2 in
Material
Forged Brass
Security Grade
2
Thickness
2 in
Type
Handle Kit
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday