Baldwin Hardware Ring Knocker

B9BR700300

Color Finish

Starting at $40.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compliments traditional entrance ways
  • Fits 1-3/4" thick door
  • Includes mounting hardware, installation instructions, and drill template
  • Mounted with through-holes

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-3/25 in
Length
5-1/5 in
Material
Brass
Thickness
1.075 in
Type
Door Knocker
UL Listed
No
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday